Vacuum Pad
Material | Fluoro Rubber |
---|---|
Diameter | 16 mm |
Shape | Round |
Logistics dimensions (L x W x H) | 18x18x13 mm |
---|---|
Logistic Weight | 4 g |
Material | Fluoro Rubber |
Diameter | 16 mm |
Shape | Round |
Type | Flat Pad |
Threading diameter | 13 mm |
Usually arrives within 14 working days