SMC ZP2-R3507WNK50-04 VACUUM PAD
Oval with Buffer, Big Sizes - ZP2-R*W*K
See technical informationSee documentsReferences
SMC:ZP2-R3507WNK50-04
Rubix:394A2276
Manufacturer :ZP2-R3507WNK50-04

Documents
Product details : SMC ZP2-R3507WNK50-04 VACUUM PAD
Tailored for long and narrow workpieces with adsorption surface limitations
Strengths
Pad Sizes: 3.5 x 7, 4 x 10, 5 x 10, 6 x 10, 4 x 20, 5 x 20, 6 x 20, 8 x 20, 4 x 30, 5 x 30, 6 x 30, 8 x 30
Shapes: Oval Type
Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
Options: One-touch Fitting Lateral Vacuum Inlet
High flexibility.
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 7 mm |
| Shape | oval |
| Type | vacuum pad |
| Min. temperature | 0 °C |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 67.68 excl. VAT
/ Each
£ 81.22 incl. VAT
- Delivery usually within ( 21 ) days