References
SMC:ZP2-05ZJS
Rubix:2610708
EAN:3618036477603

Documents
Product details : SMC ZP2-05ZJS VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 15 - Ø 46 mm
•Shapes: Multibellows Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.
Pad Diameter: 5mm
Pad Type: ZJ (Bellows)
Material: S (Silicon Rubber)
Lock Ring: With Lock Ring (or None)
•Shapes: Multibellows Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.
Pad Diameter: 5mm
Pad Type: ZJ (Bellows)
Material: S (Silicon Rubber)
Lock Ring: With Lock Ring (or None)
Strengths
Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Material | silicone rubber |
| Diameter | 5 mm |
| Shape | round |
| Type | bellows pad |
Show UNSPSC/ECL@SS
£ 6.13 excl. VAT
/ Each
£ 7.36 incl. VAT
- Delivery usually within ( 4 ) days