FESTO 1395691 SUCTION CUP COMPLETE VASB-40-1/4-PUR-B
SOLENOID VALVES
See technical informationSee documentsReferences
Festo:VASB-40-1/4-PUR-B
Rubix:121A4210
Manufacturer :1395691
EAN:4052568062019

Documents
Product details : FESTO 1395691 SUCTION CUP COMPLETE VASB-40-1/4-PUR-B
Suction cup complete VASB-40-1/4-PUR-B Suction cup height compensator=13,7 mm, Nominal size=4 mm, Suction cup diameter=40 mm, Suction cup volume=11,11 cm3, Effective suction diameter=34,4 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x50x40 mm |
|---|---|
| Logistic Weight | 29,87 g |
| Material | pur |
| Diameter | 40 mm |
| Shape | round |
| Type | vasb |
Show UNSPSC/ECL@SS
£ 16.78 excl. VAT
/ Each
£ 20.14 incl. VAT
- Delivery usually within ( 2 ) days