References
SMC:ZP2-B04MBN
Rubix:394A0874
Manufacturer :ZP2-B04MBN
EAN:3618036475340

Documents
Product details : SMC ZP2-B04MBN VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
ZP2-**MB, Vacuum Pad, Bellows
Strengths
•Heavy duty vacuum pad
Replacement part
Pad diameters from 40mm to 125mm
Replacement part
Pad diameters from 40mm to 125mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x6x5 mm |
|---|---|
| Logistic Weight | 1 g |
| Material | nbr |
| Diameter | 4 mm |
| Shape | round |
| Type | bellows pad |
Show UNSPSC/ECL@SS
£ 5.83 excl. VAT
/ Each
£ 7.00 incl. VAT
- Usually arrives within 14 working days