References
SMC:ZP02US
Rubix:133A7004
EAN:3618036479454



Documents
Product details : SMC ZP02US VACUUM PAD
ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Pad Sizes: Ø 2 - Ø 50 mm
•Shape: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.
Pad Diameter: ø2
Pad Styles: U (Flat Style)
Material: S (Silicon Rubber)
Lock Ring: Lock Ring
Suffix: None
•Shape: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.
Pad Diameter: ø2
Pad Styles: U (Flat Style)
Material: S (Silicon Rubber)
Lock Ring: Lock Ring
Suffix: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x12x7 mm |
|---|---|
| Logistic Weight | 1 g |
| Material | silicone rubber |
| Diameter | 2 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 2.89 excl. VAT
/ Each
£ 3.47 incl. VAT
- Delivery usually within ( 4 ) days