References
SMC:ZP2-B04UN
Rubix:394A1515
Manufacturer :ZP2-B04UN

Documents
Product details : SMC ZP2-B04UN VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
ZP2-*U/C, Vacuum Pad, Compact
Strengths
•Heavy duty vacuum pad
Replacement part
Pad diameters from 40mm to 125mm
Replacement part
Pad diameters from 40mm to 125mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x12x7 mm |
|---|---|
| Logistic Weight | 1 g |
| Material | nbr |
| Diameter | 4 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 2.64 excl. VAT
/ Each
£ 3.17 incl. VAT
- Usually arrives within 14 working days