Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZPR50CNK10-08-A14 VACUUM PAD
SMC ZPR50CNK10-08-A14 VACUUM PAD
Vacuum Pad Adapter
References
smc:
ZPR50CNK10-08-A14
rubix:
394A1364
Technical specifications
Material
NBR
Diameter
50
mm
Shape
Flat
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZPR50CNK10-08-A14 VACUUM PAD
For the adsorption of general workpieces
ZPR (U,C)(J,K), Vacuum Pad, Lateral Entry, w/Buffer
Strengths
Lateral vacuum entry
With rotating or non-rotating buffer
Built-in one-touch fitting
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
Logistics dimensions (L x W x H)
53
x
142
x
53
mm
Logistic Weight
131
g
Material
NBR
Diameter
50
mm
Shape
Flat
Type
Vacuum Pad
Metrical Diameter
53
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.57
excl. VAT
/
Each
£
71.48
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
SMC ZPX100HS-B01-B12 VACUUM PAD
SMC ZPT32BN-B6 VACUUM PAD
SMC ZP40HBU VACUUM PAD URETHANE
SMC ZP3E-TF32UMN-B8 VACUUM PAD
PIAB BL40-2.10 CUP 0101119
SMC ZP3E-TF40UMNJB50 VACUUM PAD
SMC ZP3P-T32JT2SF-WF-AG01 BELLOWS TYPE VACUUM PAD
SMC ZPT10BNK20-B5-A10 VACUUM PAD
SMC ZPT125HNJ75-B01-A22 VACUUM PAD
SMC ZPT10UNJ30-B5-A10 VACUUM PAD
SMC ZP3-T16UMNJ10-B5 VACUUM PAD
AVENTICS 1820455096
SMC ZPT20UN-B01 VACUUM PAD
SMC ZP3E-T125UMCL-B18 VACUUM PAD
SMC ZP20UF VACUUM PAD FLAT FLUORINE