Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZP2-B10MTN VACUUM PAD
SMC ZP2-B10MTN VACUUM PAD
Vacuum Pad
References
smc:
ZP2-B10MTN
rubix:
2610805
Technical specifications
Material
NBR
Diameter
10
mm
Shape
Round
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZP2-B10MTN VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 10 - Ø 30 mm
•Shapes: Flat Type
•Materials: NBR, Silicone Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.
Pad Diameter: 10mm (Blast Type)
Material: N (NBR)
Strengths
Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Technical specifications
Attributes
Logistics dimensions (L x W x H)
11
x
11
x
6
mm
Logistic Weight
3
g
Material
NBR
Diameter
10
mm
Shape
Round
Type
Thin Flat Pad
Threading diameter
8.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.92
excl. VAT
/
Each
£
4.70
incl. VAT
Delivery usually within (
4
) days
Select variants (115)
Add to cart
Check our products from related categories
SMC ZP3E-T125UMNJB30 VACUUM PAD
FESTO 190988 SUCTION CUP WITHOUT CONNECTOR ESV-30-SNA
SMC ZPT32FGN-B5 BALL JOINT VACUUM PAD WITH BUF
SMC ZP3-Y08UMHSJ6-B5 VACUUM PAD
SMC ZP3-06BS VACUUM PAD
SMC ZPT32BN-B6 VACUUM PAD
SMC ZP3E-TF40BMN-AL14 VACUUM PAD
AVENTICS 2732161000
SMC ZP3E-T32BMN-A10 VACUUM PAD
SMC ZP2-20UTN VACUUM PAD
SMC ZP3E-YF50BMNJB10 VACUUM PAD
AVENTICS 1820415056
SMC ZPT4010UNK10-B5-A8 VACUUM PAD
FESTO 526000 SUCTION CUP WITHOUT CONNECTOR ESV-30-GT
SMC ZP3-04BGN VACUUM PAD