FESTO 526000 SUCTION CUP WITHOUT CONNECTOR ESV-30-GT


ESV vacuum cups

References
festo:ESV-30-GT
rubix:120A5219
manufacturer :526000
ean:4052568046781
ESV-30-GT Vacuum suction cup
brand logo
Technical specifications
MaterialPolyurethane high-performance elastomer
Diameter30 mm
ShapeRound
See all Specifications

Product details : FESTO 526000 SUCTION CUP WITHOUT CONNECTOR ESV-30-GT


Vacuum Suction cup ESV-30-GT Wearing part, easily replaceable Height compensator for suction-cup holder=3,5 mm, Min. workpiece radius=26 mm, Suction cup diameter=30 mm, Suction cup volume=2,4 cm3, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight6,2 g
MaterialPolyurethane high-performance elastomer
Diameter30 mm
ShapeRound
TypeESV
Show UNSPSC/ECL@SS
£ 18.28 excl. VAT
/ Each
£ 21.94 incl. VAT
  • Delivery usually within ( 2 ) days