Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZP2-B15MBN VACUUM PAD
SMC ZP2-B15MBN VACUUM PAD
Vacuum Pad
References
smc:
ZP2-B15MBN
rubix:
2610809
Technical specifications
Material
NBR
Diameter
15
mm
Shape
Round
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZP2-B15MBN VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 4 - Ø 20 mm
•Shapes: Bellows Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet
•High Flexibility.
Pad Diameter: 15mm (Blast Type)
Material: N (NBR)
Strengths
•Heavy duty vacuum pad
Replacement part
Pad diameters from 40mm to 125mm
Technical specifications
Attributes
Logistics dimensions (L x W x H)
16
x
16
x
11
mm
Logistic Weight
1
g
Material
NBR
Diameter
15
mm
Shape
Round
Type
Bellows Pad
Threading diameter
11
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.71
excl. VAT
/
Each
£
9.25
incl. VAT
Delivery usually within (
4
) days
Select variants (24)
Add to cart
Check our products from related categories
SMC ZP3E-T80UMN-B12 VACUUM PAD
SMC ZP3-Y16BSK6-B5 VACUUM PAD
SMC ZP3-Y06UMHSJ3-B5 VACUUM PAD
SMC ZP3-T04BGS-A5 VACUUM PAD
SMC ZPT25DN-A8 VACUUM PAD
PIAB 0205194
SMC ZP3PS-T20JT2SF-WM-BG01 BELLOWS TYPE VACUUM PAD
AVENTICS 1820415088
SMC ZPT2004UNK25-06-A8 VACUUM PAD
SMC ZP3-T06BNK10-B5 VACUUM PAD
SMC ZP40CN VACUUM PAD
FESTO 191067 SUCTION CUP WITHOUT CONNECTOR ESV-80-BU
SMC ZP06UN VACUUM PAD
AVENTICS 1820455070
SMC ZP3P-T20JT5SF-BG01 5.5 STAGE BELLOWS GUIDE ATTACHMENT