SMC ZPT25DN-A8 VACUUM PAD


ZPT Vacuum Pad

References
smc:ZPT25DN-A8
rubix:394A2079
SMC SUCTION CUP ZPT25DN-A8
brand logo
Technical specifications
MaterialNBR
Diameter25 mm
ShapeDeep
See all Specifications

Product details : SMC ZPT25DN-A8 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted
ZPT (D), Vacuum Pad, Vertical Entry

Strengths

Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)28x46x28 mm
Logistic Weight15 g
MaterialNBR
Diameter25 mm
ShapeDeep
TypeVacuum Pad
Show UNSPSC/ECL@SS
£ 13.68 excl. VAT
/ Each
£ 16.42 incl. VAT
  • Usually arrives within 14 working days