SMC ZP2-B30JS-X19 VACUUM PAD

Vacuum Pad

See technical informationSee documents

References

SMC:ZP2-B30JS-X19
Rubix:121A2248
EAN:3618036474114
brand logo

Technical specifications

Materialsilicone rubber
Diameter30 mm
Shapebellow
See all Specifications

Documents

Product details : SMC ZP2-B30JS-X19 VACUUM PAD


For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 15 - Ø 46 mm
•Shapes: Multibellows Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.

Pad Diameter: 30mm (Blast Type)
Pad Type: J [Bellows (Multistage Type)]
Material: S (Silicon Rubber)
Lock Ring: X19 (Without Lock Ring)

Strengths

Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)33x49x33 mm
Logistic Weight10 g
Materialsilicone rubber
Diameter30 mm
Shapebellow
Typevacuum pad
£ 9.43 excl. VAT
/ Each
£ 11.32 incl. VAT
  • Delivery usually within ( 19 ) days