References
SMC:ZPT13BSJ10-B5-A10
Rubix:394A1463
EAN:3618036451955

Documents
Product details : SMC ZPT13BSJ10-B5-A10 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Pad Sizes: Ø 6 - Ø 50 mm
Shapes: Bellows Type
Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.
Technical specifications
Attributes
| Logistic Weight | 27 g |
|---|---|
| Material | silicone rubber |
| Diameter | 13 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 27.47 excl. VAT
/ Each
£ 32.96 incl. VAT
- Usually arrives within 14 working days