References
SMC:ZP2-TB08MBN-H5
Rubix:394A2315
Manufacturer :ZP2-TB08MBN-H5

Documents
Product details : SMC ZP2-TB08MBN-H5 VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
Strengths
Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x14x10 mm |
|---|---|
| Logistic Weight | 2 g |
| Material | nbr |
| Diameter | 8 mm |
| Shape | bellow |
| Type | bellows pad |
Show UNSPSC/ECL@SS
£ 10.07 excl. VAT
/ Each
£ 12.08 incl. VAT
- Usually arrives within 14 working days