Compact Pad
Material | silicone rubber |
---|---|
Diameter | 4 mm |
Shape | bellow |
Logistics dimensions (L x W x H) | 137x137x100 mm |
---|---|
Logistic Weight | 2 g |
Material | silicone rubber |
Diameter | 4 mm |
Shape | bellow |
Type | vacuum pad |
Metrical Diameter | 4.5 mm |
Usually arrives within 14 working days