References
SMC:ZP2-TB15ZJS-A10
Rubix:394A1660
EAN:3618036471809

Documents
Product details : SMC ZP2-TB15ZJS-A10 VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
Strengths
•For use with work pieces with inclined adsorption surface
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Material | silicone rubber |
| Diameter | 15 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 18.80 excl. VAT
/ Each
£ 22.56 incl. VAT
- Usually arrives within 14 working days