References
SMC:ZPT16BNK20-B5-A10
Rubix:394A2513

Documents
Product details : SMC ZPT16BNK20-B5-A10 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistic Weight | 42 g |
|---|---|
| Material | nbr |
| Diameter | 16 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 56.23 excl. VAT
/ Each
£ 67.48 incl. VAT
- Usually arrives within 14 working days