References
SMC:ZP80HBU
Rubix:393A3091
Manufacturer :00048210

Documents
Product details : SMC ZP80HBU HEAVY DUTY VACUUM PAD URETHANE
ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x37 mm |
|---|---|
| Logistic Weight | 113 g |
| Material | urethane rubber |
| Diameter | 80 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 27.62 excl. VAT
/ Each
£ 33.14 incl. VAT
- Delivery usually within ( 19 ) days