References
SMC:ZPT25BN-B6
Rubix:394A1661
EAN:3618036449983

Documents
Product details : SMC ZPT25BN-B6 VACUUM PAD
For the adsorption of general workpieces
Strengths
•Vertical vacuum entry
Flat, ribbed, deep, and bellows pad styles
Flat, ribbed, deep, and bellows pad styles
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x33x28 mm |
|---|---|
| Logistic Weight | 16 g |
| Material | nbr |
| Diameter | 25 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 14.08 excl. VAT
/ Each
£ 16.90 incl. VAT
- Usually arrives within 14 working days