SMC ZPT08BN-A5 VACUUM PAD


Vacuum Pad

References
smc:ZPT08BN-A5
rubix:121A4599
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter8 mm
ShapeBellow
See all Specifications

Product details : SMC ZPT08BN-A5 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 6 - Ø 50 mm
•Shapes: Bellows Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.

Pad Diameter: ø8
Material: N (NBR)
Vacuum Entry: A5 (Male Thread M5X0.8)

Strengths

Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)10x20x10 mm
Logistic Weight2 g
MaterialNBR
Diameter8 mm
ShapeBellow
TypeVacuum Pad
Show UNSPSC/ECL@SS
£ 9.54 excl. VAT
/ Each
£ 11.45 incl. VAT
  • Delivery usually within ( 4 ) days