References
SMC:ZP2-4020WN
Rubix:2610751
EAN:3618036476149

Documents
Product details : SMC ZP2-4020WN VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: 3.5 x 7, 4 x 10, 5 x 10, 6 x 10, 4 x 20, 5 x 20, 6 x 20, 8 x 20, 4 x 30, 5 x 30, 6 x 30, 8 x 30
•Shapes: Oval Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•Options: Female Thread Vertical Vacuum Inlet.
•High Flexibility.
Pad Diameter: 4 x 20
Material: N (NBR)
•Shapes: Oval Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•Options: Female Thread Vertical Vacuum Inlet.
•High Flexibility.
Pad Diameter: 4 x 20
Material: N (NBR)
Strengths
Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x21x8 mm |
|---|---|
| Logistic Weight | 1 g |
| Material | nbr |
| Diameter | 20 mm |
| Shape | oval |
| Type | oval pad |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.70 excl. VAT
/ Each
£ 4.44 incl. VAT
- Delivery usually within ( 19 ) days