References
SMC:ZPT20BS-A6
Rubix:394A2327
Manufacturer :ZPT20BS-A6
EAN:3618036450545



Documents
Product details : SMC ZPT20BS-A6 VACUUM PAD
ZPT (B), Vacuum Pad, Vertical Entry
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x55x25 mm |
|---|---|
| Logistic Weight | 13 g |
| Material | silicone rubber |
| Diameter | 20 mm |
| Shape | round |
| Type | bellows pad |
Show UNSPSC/ECL@SS
£ 14.36 excl. VAT
/ Each
£ 17.23 incl. VAT
- Usually arrives within 14 working days