SMC ZP3-08BGN VACUUM PAD


Compact Type - ZP3-*B

References
smc:ZP3-08BGN
rubix:394A1430
manufacturer :ZP3-08BGN
brand logo
brand logo
Technical specifications
Materialconductive nbr
Diameter8 mm
Shapebellow
See all Specifications

Product details : SMC ZP3-08BGN VACUUM PAD


ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.

Strengths

Pad Sizes: Ø 4 - Ø 16 mm Shapes: Bellows Type with Ribs and Groove Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber.

Technical specifications


Attributes
Materialconductive nbr
Diameter8 mm
Shapebellow
Typecompact vacuum pad
Metrical Diameter9 mm
Show UNSPSC/ECL@SS
£ 5.90 excl. VAT
/ Each
£ 7.08 incl. VAT
  • Usually arrives within 14 working days