References
SMC:ZPT20CN-B5
Rubix:2611042
Manufacturer :ZPT20CN-B5



Documents
Product details : SMC ZPT20CN-B5 VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 2 - Ø 50 mm
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø20
Pad Styles: C (Flat w/Ribs)
Material: N (NBR)
Vacuum Entry: B5 (Female Thread M5X0.8)
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø20
Pad Styles: C (Flat w/Ribs)
Material: N (NBR)
Vacuum Entry: B5 (Female Thread M5X0.8)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x23x23 mm |
|---|---|
| Logistic Weight | 8 g |
| Material | nitrile (nbr) |
| Diameter | 20 mm |
| Shape | flat |
| Type | flat with ribs |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 9.88 excl. VAT
/ Each
£ 11.86 incl. VAT
- Delivery usually within ( 4 ) days