SMC ZPT32FN-B5-A10 VACUUM PAD


ZPT Vacuum Pad

References
smc:ZPT32FN-B5-A10
rubix:394A2171
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter32 mm
ShapeFlat
See all Specifications

Product details : SMC ZPT32FN-B5-A10 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted

Strengths

Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Technical specifications


Attributes
Logistic Weight48 g
MaterialNBR
Diameter32 mm
ShapeFlat
TypeVacuum Pad
Metrical Diameter35 mm
Show UNSPSC/ECL@SS
£ 49.20 excl. VAT
/ Each
£ 59.04 incl. VAT
  • Usually arrives within 14 working days