References
SMC:ZPT20UN-B01
Rubix:2611051
Manufacturer :ZPT20UN-B01
EAN:3618036450187

Documents
Product details : SMC ZPT20UN-B01 VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 2 - Ø 50 mm
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø20
Pad Styles: U (Flat Style)
Material: N (NBR)
Vacuum Entry: B01 (Female Thread Rc(PT) 1/8)
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø20
Pad Styles: U (Flat Style)
Material: N (NBR)
Vacuum Entry: B01 (Female Thread Rc(PT) 1/8)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x29x23 mm |
|---|---|
| Logistic Weight | 91 g |
| Material | nbr |
| Diameter | 20 mm |
| Shape | round |
| Type | flat pad |
Show UNSPSC/ECL@SS
£ 9.88 excl. VAT
/ Each
£ 11.86 incl. VAT
- Delivery usually within ( 4 ) days