Vacuum Pad
Material | Silicone Rubber |
---|---|
Diameter | 4 mm |
Shape | Round |
Logistics dimensions (L x W x H) | 7x19x8 mm |
---|---|
Logistic Weight | 5 g |
Material | Silicone Rubber |
Diameter | 4 mm |
Shape | Round |
Type | Flat Pad |
Threading diameter | 5 mm |
Usually arrives within 14 working days