References
SMC:ZPT32UN-B6
Rubix:2611096
Manufacturer :ZPT32UN-B6
EAN:3618036448764

Documents
Product details : SMC ZPT32UN-B6 VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 2 - Ø 50 mm
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø32
Pad Styles: U (Flat Style)
Material: N (NBR)
Vacuum Entry: B6 (Female Thread M6X1)
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø32
Pad Styles: U (Flat Style)
Material: N (NBR)
Vacuum Entry: B6 (Female Thread M6X1)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x24 mm |
|---|---|
| Logistic Weight | 8 g |
| Material | nbr |
| Diameter | 32 mm |
| Shape | round |
| Type | flat pad |
Show UNSPSC/ECL@SS
£ 10.22 excl. VAT
/ Each
£ 12.26 incl. VAT
- Delivery usually within ( 4 ) days