SMC ZP2-3050HWS VACUUM PAD


Vacuum Pad

References
smc:ZP2-3050HWS
rubix:2610740
brand logo
brand logo
Technical specifications
MaterialSilicone Rubber
Diameter32 mm
ShapeOval
See all Specifications

Product details : SMC ZP2-3050HWS VACUUM PAD


For spherical workpieces or workpieces with inclined surfaces
•shapes: Oval.
•Sizes: 30 x 50.
•Materials: NBR, silicone rubber, FKM, CR.
•special pads also available for very specific applications.
•High Flexibility.

Pad Diameter: 30 x 50
Material: S (Silicon Rubber)

Strengths

Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)33x53x10 mm
Logistic Weight15 g
MaterialSilicone Rubber
Diameter32 mm
ShapeOval
TypeVacuum Pad
Show UNSPSC/ECL@SS
£ 24.79 excl. VAT
/ Each
£ 29.75 incl. VAT
  • Delivery usually within ( 19 ) days