References
SMC:ZPT40BS-A8
Rubix:394A0337
EAN:3618036448276



Documents
Product details : SMC ZPT40BS-A8 VACUUM PAD VERTIC.BELLOW SILICON
For the adsorption of general workpieces
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Material | silicone rubber |
| Diameter | 40 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 19.26 excl. VAT
/ Each
£ 23.11 incl. VAT
- Usually arrives within 14 working days