References
SMC:ZPX63HBS-B01-B10
Rubix:394A2062
Manufacturer :ZPX63HBS-B01-B10

Documents
Product details : SMC ZPX63HBS-B01-B10 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Pad Sizes: Ø 40 - Ø 125 mm
Shapes: Bellows Type
Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: Female Thread Buffer Lateral Vacuum Inlet.
Technical specifications
Attributes
| Material | silicone rubber |
|---|---|
| Diameter | 63 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 32.26 excl. VAT
/ Each
£ 38.71 incl. VAT
- Usually arrives within 14 working days