Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZPT40BS-B01 VACUUM PAD
SMC ZPT40BS-B01 VACUUM PAD
Vacuum Pad
References
smc:
ZPT40BS-B01
rubix:
2611105
Technical specifications
Material
silicon (si)
Type
bellow
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZPT40BS-B01 VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 6 - Ø 50 mm
•Shapes: Bellows Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø40
Material: S (Silicon Rubber)
Vacuum Entry: B01 (Female Thread Rc(PT) 1/8)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
48
x
48
x
48
mm
Logistic Weight
30
g
Material
silicon (si)
Type
bellow
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.95
excl. VAT
/
Each
£
25.14
incl. VAT
Delivery usually within (
4
) days
Select variants (15)
Add to cart
Check our products from related categories
AVENTICS 1820415144
SMC ZPT20USJ30-B5-A10 VACUUM PAD
SMC ZP3E-TF40UMNJB10 VACUUM PAD
SMC ZP3-T06BGN-A5 VACUUM PAD
SMC ZP3E-TF63BMNJB50 VACUUM PAD
AVENTICS 1820415172
SMC ZP3E-TF32BMNJB30 VACUUM PAD
SMC ZP2-16UCL FLAT PAD OF HALLOGENATED NBR NITRILE
SMC ZPT32UNK10-04-A10 VACUUM PAD
SMC ZP3-T16UMHS-A5 VACUUM PAD
SMC ZP2-R8030WNK30-04 VACUUM PAD
AVENTICS 1820415155
SMC ZP3-T04UMHSK6-B5 VACUUM PAD
SMC ZP2-R4030WN-04-B5 VACUUM PAD
SMC ZP3E-T80BMSJB30 VACUUM PAD