References
SMC:ZP2-16UCL
Rubix:393A2734
EAN:3618036476514

Documents
Product details : SMC ZP2-16UCL FLAT PAD OF HALLOGENATED NBR NITRILE
ZP2-*H/K/U, Mark-free Vacuum Pad
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x18x13 mm |
|---|---|
| Logistic Weight | 6 g |
| Material | nbr |
| Diameter | 16 mm |
| Shape | round |
| Type | flat pad |
Show UNSPSC/ECL@SS
£ 16.77 excl. VAT
/ Each
£ 20.12 incl. VAT
- Delivery usually within ( 8 ) days