SMC ZXP7A11-ZP3P20JT2SF-X1D ZXP711-X1 VACUUM GRIPPER


Vacuum Products - Vacuum Gripper for Collaborative Robots

References
smc:ZXP7A11-ZP3P20JT2SF-X1D
rubix:247A5560
brand logo
brand logo
Technical specifications
Min. working temperature5 °C
See all Specifications

Product details : SMC ZXP7A11-ZP3P20JT2SF-X1D ZXP711-X1 VACUUM GRIPPER


The vacuum unit is certified for plug and play integration with FANUC collaborative robots.  The design is compact and lightweight with many cup configurations including 1 cup, 2 cup or 4 cup options.  The cup options include variations of shapes, materials, and sizes.  One of the notable options include the FDA compliant cup material.  The unit includes connector, mounting flange, protective cover, and integrated vacuum unit.

Integrated vacuum ejector, air supply/release valve, pressure switch and pads
MOTOMAN-HC10DT compliant
Compliant with ISO9409-1-50-4-M6.

Technical specifications


Attributes
Min. working temperature5 °C
Voltage24 V
Show UNSPSC/ECL@SS
£ 2,820.73 excl. VAT
/ Each
£ 3,384.88 incl. VAT
  • Delivery usually within ( 29 ) days