SMC ZP3P-T50PTSFJ10-B01 GROOVE & BUFFER - ZP3P


Vacuum Products - With Groove & Buffer, FDA Compliant - ZP3P

References
smc:ZP3P-T50PTSFJ10-B01
rubix:247A5519
brand logo
brand logo
Technical specifications
MaterialSilicone Rubber
Diameter50 mm
ShapeRound
See all Specifications

Product details : SMC ZP3P-T50PTSFJ10-B01 GROOVE & BUFFER - ZP3P


For the adsorption of general workpieces

Pad Sizes: Ø 20 - Ø 50 mm
Shapes: Flat Type with Groove
Materials: Silicone rubber is compliant with FDA21CFRSS1772600
Options: Male and Female Thread Vertical Vacuum Inlet
Blue coloured pad
Reduced leakage

Technical specifications


Attributes
MaterialSilicone Rubber
Diameter50 mm
ShapeRound
TypeVacuum Inlet With Buffer
Metrical Diameter50 mm
Show UNSPSC/ECL@SS
£ 46.63 excl. VAT
/ Each
£ 55.96 incl. VAT
  • Delivery usually within ( 7 ) days