FESTO 547702 VACUUM GENERATOR CARTRIDGE VN-20-L


VN Vacuum generator cartridges

References
festo:VN-20-L
rubix:119A3762
manufacturer :547702
ean:4052568092924
brand logo
brand logo
Technical specifications
TypeVacuum generator partone

Product details : FESTO 547702 VACUUM GENERATOR CARTRIDGE VN-20-L


vacuum generator cartridge VN-20-L For VN vacuum generators, high suction rate. Nominal size, Laval nozzle=2 mm, Assembly Position=Any, Ejector characteristic=(* Standard, * High suction volume), Operating pressure=1 - 8 bar, Nominal operating pressure=6 bar

Technical specifications


Attributes
TypeVacuum generator partone
Show UNSPSC/ECL@SS
£ 188.05 excl. VAT
/ 5 pieces
£ 225.66 incl. VAT
  • Delivery usually within ( 2 ) days