FESTO 35412 SUCTION CUP COMPLETE VASB-30-1/8-NBR
Vacuum Suction Cup
See technical informationSee documentsReferences
Festo:VASB-30-1/8-NBR
Rubix:121A2632
Manufacturer :35412
EAN:4052568023256

Documents
Product details : FESTO 35412 SUCTION CUP COMPLETE VASB-30-1/8-NBR
Suction cup complete VASB-30-1/8-NBR With sealing ring OL. Nominal size=3 mm, Suction cup diameter=30 mm, Effective suction diameter=25 mm, Position of Connection=on top, Suction cup shape=Round, bellows 1.5 conv
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x33x33 mm |
|---|---|
| Logistic Weight | 14,6 g |
| Material | nitrile rubber |
| Diameter | 30 mm |
| Shape | round |
| Type | vacuum suction cup |
Show UNSPSC/ECL@SS
£ 17.05 excl. VAT
/ Each
£ 20.46 incl. VAT
- In stock: Next day delivery