SMC ZP3-06UMS VACUUM PAD


Compact Vacuum Pad - ZP3-*U/UM

References
smc:ZP3-06UMS
rubix:394A1192
manufacturer :ZP3-06UMS
brand logo
brand logo
Technical specifications
MaterialSilicone Rubber
Diameter6 mm
ShapeOther
See all Specifications

Product details : SMC ZP3-06UMS VACUUM PAD


ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.

Strengths

Pad Sizes: Ø 1.5 - Ø 16 mm Shapes: Flat Type Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber Improved pad adapters Wide selection of piping.

Technical specifications


Attributes
MaterialSilicone Rubber
Diameter6 mm
ShapeOther
TypeCompact Vacuum Pad
Metrical Diameter6.5 mm
Show UNSPSC/ECL@SS
£ 2.83 excl. VAT
/ Each
£ 3.40 incl. VAT
  • Usually arrives within 14 working days