Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Accessory and part for Vacuum technology
FESTO 535883 VACUUM FILTER VAF-PK-3
FESTO 535883 VACUUM FILTER VAF-PK-3
VAF Vacuum Filter
References
festo:
VAF-PK-3
rubix:
123A0676
manufacturer :
535883
ean:
4052568049072
Technical specifications
Type
VAF
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 535883 VACUUM FILTER VAF-PK-3
Vacuum Filter VAF-PK-3 In-line design. Nominal size=2 mm, Assembly Position=Any, Grade of filtration=50 µm, Operating pressure=-0,95 - 0 bar, Note on operating pressure=Only for application in open vacuum systems
Technical specifications
Attributes
Logistics dimensions (L x W x H)
20
x
5
x
8
mm
Logistic Weight
5,28
g
Type
VAF
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.00
excl. VAT
/
Each
£
12.00
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
SMC ZKJ12C8H-A5U-T1-E VACUUM EJECTOR
SMC ZK2A07K5NL2A-06-B VACUUM EJECTOR
FESTO 547437 MOUNTING PLATE VN-T4-BP
SMC AMJ3000-F02 VACUUM DRAIN FILTER
FESTO 189228 SUCTION CUP COMPLETE HOLDER ESH-HCL-3-PK
SMC IRV20-C10BZB VACUUM REGULATOR
FESTO 1048877 SUCTION-CUP INSERT
PIAB BX15P SUCTION CUP 0118505
SMC ZK2A15K5RWA-08 VACUUM EJECTOR SINGLE UNIT
0111977 SILENCER MINI COAX
SMC ZK2B12K5RWA-08-B VACUUM EJECTOR
PIAB VACUUM FILTER 1/2IN 3116651
SMC ZK2A15K5RL3A-06 VACUUM EJECTOR
SMC ZH10BSA-06-01 VACUUM EJECTOR
FESTO 570966 MOUNTING PLATE VAME-P5-MK