SMC ZK2A15K5RWA-08 VACUUM EJECTOR SINGLE UNIT


Vacuum Generator

References
smc:ZK2A15K5RWA-08
rubix:246A0103
manufacturer :02090534
brand logo
brand logo
Technical specifications
TypeVacuum Generator

Product details : SMC ZK2A15K5RWA-08 VACUUM EJECTOR SINGLE UNIT


Advanced vacuum unit (ejector/pump/manifold systems) with low noise and high efficiency options.
Energy saving digital vacuum switch: Intermittent energizing (supply/exhaust) only when vacuum decreases.
More efficient 2-stage ejector: Air consumption 30% reduced.
Dual 2 port valve (release valve/supply valve): Can hold vacuum even when the power goes out or is turned off. Prevents the sudden dropping of workpieces.
All-in-one design with integrated components to make it compact and lightweight.
Retrofitting of vacuum sensor and manifold rail mounting bracket allowed.
•Dual 2 port valve (Release valve/Supply valve).
•Efficient 2-stage ejector.
•Pressure sensor / switch variations with energy-saving function available.

Body type: A (Single Unit - Silencer Exhaust)
Nominal Nozzle Size: 15 (ø1.5)
Supply Valve / Release Valve: K (N.C. / N.C.)
Rated Voltage: 5 (24 VDC)
Pressure Sensor/Digital Pressure Switch for Vacuum Spec.: R (Digital Pressure Switch for Vacuum with Energy Saving Function / 100 to -100 kPa / PNP 1 Output / Unit Selection Function)
Supply Valve/Release Valve/Digital Pressure Switch for Vacuum Connector Spec.: W (With Lead Wire for Switch with Energy Saving Function)
Vacuum (V) Port: 08 [ø8 One-touch Fitting (Metric)]
Bracket: None
Individual Release Pressure Supply: None
Screwdriver Operation Type Long Lock Nut: None
Vacuum Break Flow Adjustment: None
Exhaust Interference Prevention Valve: None

Technical specifications


Attributes
TypeVacuum Generator
Show UNSPSC/ECL@SS
£ 331.74 excl. VAT
/ Each
£ 398.09 incl. VAT
  • Delivery usually within ( 4 ) days