References
Festo:CPV14-BS-5/3G-1/8
Rubix:109A5253
Manufacturer :176057
EAN:4052568143725

Documents
Product details : FESTO 176057 VALVE KIT CPV14-BS-5/3G-1/8
Valve kit CPV14-BS-5/3G-1/8 in order to allow the function of a 5/3-way valve, closed in mid-Position, to be created from two 3/2-way valves. Width=14 mm, Operating pressure=2,5 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x75x16 mm |
|---|---|
| Logistic Weight | 118,19 g |
| Type | valve kit cpv, compact performance |
Show UNSPSC/ECL@SS
£ 109.58 excl. VAT
/ Each
£ 131.50 incl. VAT
- Delivery usually within ( 8 ) days