FESTO 550569 MANIFOLD BLOCK CPE18-3/2-PRS-3/8-3
CPE18 terminal block
See technical informationSee documentsReferences
Festo:CPE18-3/2-PRS-3/8-3
Rubix:111A3856
Manufacturer :550569
EAN:4052568094263

Documents
Product details : FESTO 550569 MANIFOLD BLOCK CPE18-3/2-PRS-3/8-3
Manifold block CPE18-3/2-PRS-3/8-3 For CPE valves. Grid dimension=26 mm, Assembly Position=Any, Max. number of valve Positions=3, Max. no. of pressure zones=2, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 427,9 g |
|---|---|
| Type | terminal block for cpe |
Show UNSPSC/ECL@SS
£ 43.68 excl. VAT
/ Each
£ 52.42 incl. VAT
- Delivery usually within ( 8 ) days