References
IMI Norgren:V61B423A-A213J
Rubix:233A1371
Manufacturer :V61B423A-A213J


Technical specifications
| Type | norgren v61b423a-a213j 3/2 nc sol/air spring valve |
|---|---|
| Number of Ports | 3 |
Product details : NORGREN V61B423A-A213J 3/2 NC SOL/AIR SPRING VALVE
3/2-way valve-NC G1/4 24VDC
Solenoid Valve 3/2 Solenoid/Spring 24Vdc G1/4
Technical specifications
Attributes
| Type | norgren v61b423a-a213j 3/2 nc sol/air spring valve |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 1300 l/min |
Show UNSPSC/ECL@SS
£ 118.54 excl. VAT
/ Each
£ 142.25 incl. VAT
- Usually arrives within 14 working days