SMC JSX11U-SF201F-5WN LARGE FLOW RATE 2 PORT SOLENOID VALVE
JSXU, Directly Operated 2-Port Solenoid Valve
See technical informationSee documentsReferences
SMC:JSX11U-SF201F-5WN
Rubix:393A4506
Manufacturer :JSX11U-SF201F-5WN
Documents
Product details : SMC JSX11U-SF201F-5WN LARGE FLOW RATE 2 PORT SOLENOID VALVE
Direct /Pilot Operated 2-Port Solenoid Valve
Applicable fluid: air, water, oil
Flow rate up to 2200 l/min (water)
Orifice diameter: 1.6 to 50 mm
Port size: 1/8" to 2"
Body material: stainless steel, brass, bronze and aluminium
Coil material: stainless steel
Enclosure: IP67.
Strengths
Applicable fluid: air, water, oil
Flow rate up to 35 l/min (water)
Orifice diameter: 2.4 to 7.1 mm
Port size: 1/8" to 3/8"
Body material: stainless steel and brass
Coil material: stainless steel
Enclosure: IP67.
Technical specifications
Attributes
| Type | jsxu, directly operated 2-port solenoid valve |
|---|---|
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 66.88 excl. VAT
/ Each
£ 80.26 incl. VAT
- Delivery usually within ( 29 ) days
