SMC VQZ115-5G1-M5-PR-Q 3 PORT SOLENOID VALVE BODY PORTED
VQZ115, 100 Series, 3 Port Solenoid Valve, Body Ported
See technical informationSee documentsReferences
SMC:VQZ115-5G1-M5-PR-Q
Rubix:392A6053
Manufacturer :VQZ115-5G1-M5-PR-Q
Documents
Product details : SMC VQZ115-5G1-M5-PR-Q 3 PORT SOLENOID VALVE BODY PORTED
Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.
Strengths
Fluid: air, inert gas
Operating pressure range: 0.1 - 0.7MP
(high pressure style 1.0MPa)
0.2mm² (poppet)
Coil rated voltage: 12, 24VDC;
100, 110, 200, 200VAC
Response time ms 2 : standard 1W 10 or less;
high pressure 1W, low wattage and AC 13 or less
Technical specifications
Attributes
| Type | vqz115, 100 series, 3 port solenoid valve, body ported |
|---|---|
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 67.15 excl. VAT
/ Each
£ 80.58 incl. VAT
- Delivery usually within ( 19 ) days
