References
SMC:AV3000-F03S-5YZB-A
Rubix:274A9839
Manufacturer :AV3000-F03S-5YZB-A

Documents
Product details : SMC AV3000-F03S-5YZB-A 24V DC VALVE
Pilot operated soft start-up valve
Low power consumption: 0.35 W (DC type)
Improved flow rate by up to 2.2 times
Better adjustability at low speed air supply
Modular connection for connecting to F.R.L. units
Optional built-in silencer
IP65 enclosure.
Low power consumption: 0.35 W (DC type)
Improved flow rate by up to 2.2 times
Better adjustability at low speed air supply
Modular connection for connecting to F.R.L. units
Optional built-in silencer
IP65 enclosure.
Strengths
•Electrical entry: grommet, type D DIN connector, type Y DIN connector
Technical specifications
Attributes
| Connection 1 | 3/8 in |
|---|---|
| Material | die cast aluminium |
| Body size | 30 mm |
| Type of coupling | g |
Show UNSPSC/ECL@SS
£ 144.82 excl. VAT
/ Each
£ 173.78 incl. VAT
- Delivery usually within ( 8 ) days