SMC AV5000-F10-5D-A SOFT START-UP VALVE


AV2000/3000/4000/5000-A, Soft Start-up Valve

References
smc:AV5000-F10-5D-A
rubix:393A8989
manufacturer :AV5000-F10-5D-A
brand logo
brand logo
Technical specifications
Connection 11 in
See all Specifications

Product details : SMC AV5000-F10-5D-A SOFT START-UP VALVE


Soft start-up valve Flow rate up to 11908 l/min (ANR) Optional built-in silencer Operating pressure range: 0.2 to 1.0 MPa IP65 enclosure.

Strengths

Power consumption: 0,35 W Improved flow rate characteristics: Up to 2,3 times C[dm3/ (s·bar)]: 9,2 Energy saving: No air flow when the main valve is switched Improved adjustability at low speed air supply Smaller profile and less work hours due to integrated silencer.

Technical specifications


Attributes
Connection 11 in
Materialdie-cast aluminium
Body size50 mm
Max. tension24 V
Type of couplingg
Show UNSPSC/ECL@SS
£ 134.80 excl. VAT
/ Each
£ 161.76 incl. VAT
  • Usually arrives within 14 working days