References
Festo:CPVSC1-N-QXO
Rubix:113A2069
Manufacturer :548905
EAN:4052568355234

Documents
Product details : FESTO 548905 VALVE CPVSC1-N-QXO
CPVSC1-N-QXO valve terminal CPVSC1-N-QXO Valve terminal function: 3/2-way valve, normally open; Display: None
Technical specifications
Attributes
| Type | festo 548905 valve cpvsc1-n-qxo |
|---|---|
| Number of Ports | 3 |
| Max. service pressure | 7 bar |
| Volume flow rate | 170 l/min |
| Material | aluminium |
| Pressure range | -0,9 à 7 bar |
Show UNSPSC/ECL@SS
£ 55.82 excl. VAT
/ Each
£ 66.98 incl. VAT
- Delivery usually within ( 6 ) days