References
Festo:VAS-10-M5-NBR
Rubix:120A4441
Manufacturer :173440
EAN:4052568037451

Documents
Product details : FESTO 173440 SUCTION CUP COMPLETE VAS-10-M5-NBR
Suction cup complete VAS-10-M5-NBR With sealing ring OL. Nominal size=2 mm, Suction cup diameter=10 mm, Effective suction diameter=8 mm, Position of Connection=on top, Suction cup shape=round flat
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x10x10 mm |
|---|---|
| Logistic Weight | 1,65 g |
| Material | nbr |
| Diameter | 10 mm |
| Shape | round |
| Type | vas |
Show UNSPSC/ECL@SS
£ 6.98 excl. VAT
/ Each
£ 8.38 incl. VAT
- Delivery usually within ( 2 ) days